Beli vibration damper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- OMRON Compact Basic Switch VX (Saklar Mikro)Deskripsi:Can be used for applications such as detection of light objects with high contact force even at low load operationatribut:
- Protection Class: IEC IP40
- Electric Shock Protection Class: Class I
- PTI (Proof Tracking Index): 175
- Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
- Non Brand Floor Mount Vibration IsolatorDeskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
- Non Brand Square Galvanis Duct (Duct Galvanis Kotak)atribut:
- Material: Galvanis BJLS
- Hole Dimensions (cm): 30x30
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- Taica Vibration Damper Insulator with Prate and Rubber CoveringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-Because it is covered with bellowed EPDM rubber, durability is even better making it suitable for outdoor use.-Stable vibration-isolating performance is demonstrated in a range of -20℃ to 90℃.-With four points of support, it can isolate the vibration of equipment weighing 100 to 300kg. -Isolating vibration of vacuum pump and compressor.atribut:
- Outer Dimensions: 132・85mm
- Gel Height: 34mm
- Screw Dimension: M10
- Rubber Materials: Silicone Gel, EPDM
- Bolts Materials: Iron (trivalent chromate plating)
- Plate Materials: Iron (trivalent chromate plating)
- Total Height (mm): 64
- AMERI-VENT Duct Installation AccessoriesDeskripsi:Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.atribut:
- UNSPSC: 40101506
- Base Material: Steel
- Compatible with Brand: Amerivent
- Finish: Galvanized
- For Duct Shape: Round
- For Nominal Duct Diameter (inch): 3
- Gas Appliance Category: Category I
- Inside Diameter (inch): 3 1/2
- Material Thickness (ga): 20
- Number of Mounting Holes: 2
- Overall Height (inch): 1 1/4
- Overall Length (inch): 6
- Overall Width (inch): 5 3/4
- Series: VPH Series
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TESTO Reference Oil (Minyak Kalibrasi)Deskripsi:The reference oil allows you to calibrate or adjust a Testo cooking oil tester. Simply immerse the measuring instrument (in calibration mode) in the oil which has been heated to approx. 50°C. For calibration, the display on the measuring instrument is compared to the printed value on the reference oil bottle and noted. Or adjust the measuring instrument to this value. Product Includes: 1 x reference oil (100 ml) for calibration and adjustment of the cooking oil tester.
- REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)Deskripsi:Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.atribut:
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- For Dual Hose: No
- Hose Capacity (in I.D.): 3/8
- Maximum Operating Temperature (°F): 210
- Minimum Operating Temperature (°F): 32
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Swivel Material: Nickel Plated Steel
- Non Brand Tarpaulin Canvas Ducting (Terpal)Deskripsi:Material canvas yang bisa digunakan untuk pelapisan ducting, tenda heat proofatribut:
- Material: Canvas
- WEIDMULLER Spring Contactsatribut:
- Height (mm): 19.8
- Height (inch): 0.78
- Depth (mm): 3.1
- Depth (inch): 0.122
- Width (inch): 0.163
- DAYTON Louver Damper Adjustable (Jalusi Angin)Deskripsi:These units combine drainable exterior louver blades that prevent rain intrusion and damage with adjustable interior dampers that open and close to regulate airflow. They are generally adjusted when installed and left in that configuration permanently. They can be set to allow a specific amount of air to flow in and out of buildings and structures.
- TRUSCO Compression SpringDeskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Weight (g): 23
- Free Length L (mm): 43
- Outside Diameter D (phi mm): 12
- Number of Rolls: 11.5
- Spring Constant (N/mm): 0.677
- Allowable Load (N): 17.36
- Rolling Direction: Any
- Wire Diameter d (phi mm): 1
- Loaded Length L1 (mm): 17.35
- Taica Vibration Damper Insulator with SpringDeskripsi:-Because the natural frequency is designed to be low, it is capable of isolating vibrations in the low frequency range.-A compound type using a spring and gel.-With four points of support, it can isolate the vibration of equipment weighing 3.2 to 16kg. -Isolating vibration of pump, compressor, precision equipment, measuring instrument.atribut:
- Recommended Frequencies: 14Hz and up
- Outer Dimensions: 28mm
- Gel Height: 23mm
- Rubber Materials: Silicone Gel
- Bolt Material: Brass
- Spring Materials: SWPA (trivalent chromate plating)
- Total Height (mm): 47
Daftar Harga vibration damper Terbaru October 2026
| ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic | Rp2.899.900 |
| ALTRAND XL Type Open Spring Mounting | Rp959.900 |
| RAYMOND Compression and Die Spring | Rp529.900 |
| TRUSCO Compression Coil Spring (Spring Coil) | Rp189.900 |
| OMRON Compact Basic Switch VX (Saklar Mikro) | Rp42.900 |
| Non Brand Floor Mount Vibration Isolator | Rp399.900 |
| Non Brand Square Galvanis Duct (Duct Galvanis Kotak) | Rp459.900 |
| monotaro Antivibration Rubber | Rp46.900 |
| TEKIRO Lineman's Pliers (Tang Jepit) | Rp41.900 |
| Taica Vibration Damper Insulator with Prate and Rubber Covering | Rp2.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/P102184790-1.jpg)
/moP105933816-1.jpg)

/p7P110453907-1.jpg)

/9yP101000358-7.jpg)


/64P101563220-15.jpg)

/ejP105736523-2.jpg)
/c0P109447432-1.jpg)
/kaP111511730-2.jpg)

/kfP112339735-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)